Zoro Homepage

Combination Set

  • Mfr # 435-12-4R

  • Zoro # G0877969


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Head Type
Square, Center, Reversible Protractor
Blade Length (In.)
12 in
Head Material
Cast Iron
Features
Reversible Lock Bolts, Scriber, Spirit Level In Square and Protractor Head, Direct Reading Double 180 Degrees Protractor Scale, Photo-Engraved Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-12-4R
Zoro #
G0877969
UPC #
-
Country of Origin
United States

Dimensions

Blade Length (In.)
12 in
Length
Blade: 12"
Body Size (In.)
4 1/2 in
Size
12"
Length (In.)
12 in
Blade Length
12 in
Blade Thickness
0.06 in
Head Length
2 1/4 in
Blade Width
5/8 in
Head Width
7/16 in

Details

Item
Combination Set
Number of Pieces
4
Head Type
Square, Center, Reversible Protractor
Head Material
Cast Iron
Features
Reversible Lock Bolts, Scriber, Spirit Level In Square and Protractor Head, Direct Reading Double 180 Degrees Protractor Scale, Photo-Engraved Blade
Finish
Blade: Regular, Head: Black Wrinkle
Includes
Blade
Blade Material
Hardened Steel
Graduation Type
4R
Blade Finish
Brushed
Face Type
Cast Iron
Graduations
8ths, 16ths, Quick Reading 32nds, 64ths
Graduations (In.)
8ths/16ths/32nds/64ths
Accuracy
+/- .0025 in
Blade Coating
Chrome
Graduation Color
Black
Head Coating
Enamel
Graduation Mark Style
Etched
Squareness Tolerance
+/- 0.002 in
Head Color
Black
Head Vial Included
No
Graduation Units
Inches
Graduation Marks - Front
1/64 in
Straightness Tolerance
0.001 in/ft
Head Finish
Wrinkle
System of Measurement
SAE
Graduation Scale
4R

Description

Combination Set, Number of Pieces 4, Blade Finish Brushed, Blade Material Steel, Head Length 2 1/4 in, Head Width 7/16 in, Blade Length 12 in, Blade Thickness 0.06 in, Blade Width 5/8 in, Graduation Mark Style Etched, Graduation Marks - Front 1/64 in, Head Type Center/Reversible Protractor/Square, System of Measurement SAE, Head Material Cast Iron, Includes Blade, Head Vial Included No, Accuracy +/- .0025 in, Blade Coating Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.