Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C11HC-12-16R
Zoro #
G0877180
UPC #
-
Country of Origin
United States
Dimensions
Length
Blade: 12"
Blade Length
12 in
Details
Item
Combination Square Set
Number of Pieces
3
Head Type
Square, Center
Head Material
Cast Iron
Blade Finish
Satin
Graduations
Quick Reading 32nds, 64ths, Aircraft Quick Reading 50ths, 100ths
Features
Reversible Lock Bolt
Blade Material
Hardened Steel
Finish
Blade: Satin Chrome, Head: Black Wrinkle
Graduation Scale
16R
Graduation Mark Style
Etched
Graduation Marks - Front
1/100 in (Aircraft Quick Reading ), 1/64 in (Quick Reading)
Head Color
Black
System of Measurement
SAE
Head Finish
Wrinkle
Description
Combination Square, Number of Pieces 3, Blade Finish Satin, Blade Material Steel, Blade Length 12 in, Graduation Mark Style Etched, Graduation Marks - Front 1/100 in (Aircraft Quick Reading ), 1/64 in (Quick Reading), Head Type Center/Square, System of Measurement SAE, Head Material Cast Iron, Features Reversible Lock Bolt, Graduation Scale 16R, Head Color Black, Head Finish Wrinkle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.