Zoro Homepage

Combination Square

  • Mfr # C11HC-4-4R

  • Zoro # G0655840


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Head Type
Square, Center
Head Material
Cast Iron
Blade Material
Hardened Steel
Graduations
8ths, 16ths, Quick Reading 32nds, 64ths
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C11HC-4-4R
Zoro #
G0655840
UPC #
-
Country of Origin
United States

Dimensions

Length
Blade: 4"

Details

Item
Combination Square Set
Number of Pieces
3
Head Type
Square, Center
Head Material
Cast Iron
Blade Material
Hardened Steel
Graduations
8ths, 16ths, Quick Reading 32nds, 64ths
Finish
Blade: Satin Chrome, Head: Black Wrinkle
Product Type
Combination Square

Description

Combination Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.