Zoro Homepage

Combination Square

  • Mfr # C33MEH-300

  • Zoro # G0876779


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Head Type
Square
Head Material
Forged Steel
Graduations
1/2mm and 32nds One Side; mm and 64ths Reverse Side
Length
Blade: 300mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C33MEH-300
Zoro #
G0876779
UPC #
-
Country of Origin
United States

Dimensions

Length
Blade: 300mm

Details

Item
Combination Square Set
Number of Pieces
2
Head Type
Square
Head Material
Forged Steel
Graduations
1/2mm and 32nds One Side; mm and 64ths Reverse Side
Finish
Blade: Satin Chrome, Head: Smooth Black Enamel
Blade Material
Hardened Steel
Product Type
Combination Square

Description

Combination Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.