Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Caliper w/Case, 12 In, White

  • Mfr # 3202-12

  • Zoro # G0886462


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Includes
Fitted case
Features
Lapped Jaws, Inverted Covered Rack and Dial Movement
Dimension Type
Inch
Graduations
0.001 in
Accuracy
+/- 0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3202-12
Zoro #
G0886462
UPC #
049659669800
Country of Origin
China

Dimensions

Dimension Type
Inch
Jaw Depth
2.5 in
Measures Depth
Yes
Measures Inside Dimension
Yes
Depth Rod Shape
Rectangular
Measures Outside Dimension
Yes
Jaw Depth - Upper Jaw
0.75 in

Details

Item
Dial Caliper
Includes
Fitted case
Features
Lapped Jaws, Inverted Covered Rack and Dial Movement
Graduations
0.001 in
Accuracy
+/- 0.001 in
Standards
US Federal Specifications
Caliper Range
0-12 in
Caliper Material
Stainless Steel
Caliper Grouping
Dial Caliper
Range per Revolution
0.1 in
Caliper Dial Color
White
Long Form Calibration Certificate
No
Jaw Actuation Type
Thumb Wheel
Measurements
4-Way
Dial Graduation
0.001 in
Includes Bezel Lock
Yes
Jaw Material
Carbon Fiber
Case Type
Case
Measures Step
Yes
Dial Color
White
Jaw Shape
Standard
Range
0 in to 12 in
Includes Case
Yes
Minimum Measurement - Inch
0 in
Maximum Measurement - Inch
12 in
Includes Locking Nut
Yes
Measurement Type
Depth, Inside, Outside, Step
Dial Graduations
0.001 in
Inches Measured - Maximum
12 in
Inches Measured - Minimum
0 in

Description

Dial Caliper, Range 0 in to 12 in, Accuracy +/- 0.001 in, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color White, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 2.5 in, Jaw Material Carbon Fiber, Maximum Measurement - Inch 12 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.