This item is Discontinued.

Starrett Dial Ind Dia Gage 600-750mm 1101M-750-2

Dial Ind Dia Gage 600-750mm (Discontinued)

  • Mfr # 1101M-750-2
  • Zoro # G200010592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1101M-750-2
Zoro #
G200010592
UPC #
49659690231
Country of Origin
United States

Description

Dial Indicator Diameter Gages measure both outside and inside diameters by comparing dimensions to gage blocks or an adjustable setting master. Each gage consists of a strong rectangular box beam with a sensitive gaging contact at one end and a reference gaging contact at the other. The 1101 gages allow for measurement beyond the size range of our 1102 models. Each gage adjusts a full 6" or 150mm. The contact carriers are vertically adjustable to handle various work depth. Special contacts are available. This tool has dowel (line) contacts at one end of the gage feet, and a button (point) contact gage at the other end of the feet. These can be reversed as needed and the gaging depth can be set within a range of 2-3/4" or 70mm. This gage should be checked against our 1126 Master for a precise reference standard during production gaging. 600-750mm Length Range the feet. These can be reversed as needed and the gaging depth can be set within a range of 2-3/4" or

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.