This item is Discontinued.

Starrett Dial Indicator, 0 to 0.125 In, 0-50 81-245J

Dial Indicator, 0 to 0.125 In, 0-50 (Discontinued)

  • Mfr # 81-245J
  • Zoro # G3687415
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81-245J
Zoro #
G3687415
UPC #
049659534368
Country of Origin
United States

Dimensions

Dial Size
1.69 in
Contact Point Dia.
0.25 in
Stem Dia.
0.375 in
Dimension Type
Inch
Stem Thread Size
#4-48

Details

Graduations
0.001 in
Range
0 in to 0.125 in
Features
Balanced Dial Up to 0.125, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Accuracy
+/-0.001 in
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-50
AGD No.
AGD 1
Long Form Calibration Certificate
No
Back Type
Lug-On-Center
Bezel Lock
Yes
Item
Dial Indicator - Lug Back
Dial Color
White
Range per Revolution
0.05 in
Standards
AGD
Maximum Measurement - Inch
0.125 in
Includes Case
No
Shock Resistant
Yes
AGD Number
AGD 1
Minimum Measurement - Inch
0 in
Included Certification
None
Non-Magnetic
No
Number of Indicators
1
Contact Point Shape
Radius
Operation Type
Plunger

Description

Dial Indicator - Lug Back, Range 0 in to 0.125 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 1, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-50, Dial Size 1.69 in, Dimension Type Inch, Maximum Measurement - Inch 0.125 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.05 in, Reading Continuous, Bearing Type Jeweled, Bezel Lock Yes, Contact Point Dia. 0.25 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.