Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Indicator, 0 to 0.250 In, 0-100

  • Mfr # 81-241J

  • Zoro # G3437472


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 0.25 in
Features
Continuous Dial Up to 0.250, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Finish
Satin Chrome
Accuracy
0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81-241J
Zoro #
G3437472
UPC #
049659534283
Country of Origin
United States

Dimensions

Contact Point Dia.
0.25 in
Dial Size
1.69 in
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Dimension Type
Inch
Stem Diameter
0.375 in
Contact Point Diameter
0.25 in

Details

Graduations
0.001 in
Range
0 in to 0.25 in
Features
Continuous Dial Up to 0.250, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Finish
Satin Chrome
Accuracy
0.001 in
Includes
Case
Reading
Continuous
Bearing Type
Jeweled
Dial Reading
0-100
AGD No.
AGD 1
Range per Revolution
0.1 in
Long Form Calibration Certificate
No
Bezel Lock
Yes
Standards
AGD
Item
Dial Indicator - Lug Back
Dial Color
White
Back Type
Lug
Maximum Measurement - Inch
0.25 in
Shock Resistant
Yes
Minimum Measurement - Inch
0 in
Includes Case
No
Non-Magnetic
No
Included Certification
Not Included
AGD Number
AGD 1
Number of Indicators
1
Contact Point Shape
Radius
Operation Type
Plunger
Product Type
Dial Indicator - Lug Back
Inches Measured - Maximum
0.25 in
Inches Measured - Minimum
0 in

Description

When you're working with fine measurements, you need the Starrett 81-241J Dial Indicator to provide accuracy. It features a lug back for easy attachment and has a range of 0 in. to 0.250 in.. The dial indicator is great for measuring small distances. The white dial has graduations of 0.001 in., so it's ideal for working with precision tools and devices. This unit also comes with an accuracy of +/-0.001 in.. With a 1.69 in. diameter dial, this unit can be used by both left and right handed people alike. For quality readings that are accurate down to the smallest detail, you will want the Starrett 81-241J Dial Indicator on hand at all times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.