Zoro Homepage

Dial Indicator, 0 to 10mm, 0-100

  • Mfr # 25-481J

  • Zoro # G0861786


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.01 mm
Range
0 to 10 mm
Features
Continuous Dial Up to 12.00, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Finish
Satin Chrome
Accuracy
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-481J
Zoro #
G0861786
UPC #
049659532975
Country of Origin
United States

Dimensions

Dial Size
2.25 in
Contact Point Dia.
0.25 in
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Dimension Type
Metric
Contact Point Diameter
0.25 in
Stem Diameter
0.375 in

Details

Graduations
0.01 mm
Range
0 to 10 mm
Features
Continuous Dial Up to 12.00, Rugged and simple unit construction with a in universally fitting in design, Sharp bezel serrations for positive grip
Finish
Satin Chrome
Accuracy
0.01 mm
Contact Point Style
Ball
Reading
Continuous
Bearing Type
Jeweled
Series
25
Dial Reading
0-100
Range per Revolution
1 mm
Item
Dial Indicator - Lug Back
Standards
AGD
Back Type
Lug
Long Form Calibration Certificate
No
Dial Color
Yellow
Bezel Lock
Yes
AGD No.
AGD 2
Includes Case
No
Number of Indicators
1
Non-Magnetic
No
AGD Number
AGD 2
Minimum Measurement - mm
0 mm
Included Certification
Not Included
Shock Resistant
Yes
Contact Point Shape
Radius
Maximum Measurement - mm
10 mm
Operation Type
Plunger
Product Type
Dial Indicator - Lug Back
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
10 mm

Description

The Starrett 25-481J Dial Indicator is the perfect tool for measuring small distances. It has a yellow dial with non-reflecting white eggshell finish, making it easy to read. The 0 to 10 mm range of this dial indicator allows you to measure small distances accurately. With 0.01 mm graduations and an accuracy of +/-0.01 mm, this indicator offers precise measurements every time. It has a 2 1/4" in diameter yellow dial with continuous reading that can be used to measure parts within the 100 mm distance range. The Starrett Dial Indicator will help you achieve your precision goals at work or home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.