Zoro Homepage

Dial Test Indicator, 2 Dovetail Clamps

  • Mfr # 3909A

  • Zoro # G2349273


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005"
Range
0.03"
Features
Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Finish
Satin Chrome
Includes
0.156" Contact Point; 3/8" Dovetail Clamp; 5/32" Dovetail Clamp; Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3909A
Zoro #
G2349273
UPC #
049659125276
Country of Origin
China

Details

Graduations
0.0005"
Range
0.03"
Features
Three Dovetail Positioning Mounts Work with Most Existing Test Indicator Accessories; Precision Gear-Driven Design with Smooth, Jeweled Movement; Contact Point Reverses Automatically, always Maintaining Clockwise Hand Rotation; Contacts are Frictionally Adjustable and Replaceable; Meets or Exceeds ANSI/ASME Accuracy Specifications; Narrow Body for in Reach Ability; Durability
Finish
Satin Chrome
Includes
0.156" Contact Point; 3/8" Dovetail Clamp; 5/32" Dovetail Clamp; Case
Contact Point Style
Ball
Bearing Type
Jeweled
Series
3909
Dial Reading
0-15-0
Item
Dial Test Indicator
Operation Type
Lever-Style
Product Type
Dial Test Indicator

Description

Item Dial Test Indicator, Operation Type Lever-Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.