Zoro Homepage

Dial Test Indicator, Vert, 0 to 0.200 In

  • Mfr # 196B1

  • Zoro # G3145886


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 to 0.2 in
Features
Continuous Dial Up to 0.200, Satin Chrome Finish
Finish
Satin Chrome
Includes
Contact Points and Adaptor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196B1
Zoro #
G3145886
UPC #
049659506990
Country of Origin
United States

Dimensions

Dial Size
1-1/2 in
Contact Point Dia.
0.375 in
Dimension Type
Inch

Details

Graduations
0.001 in
Range
0 to 0.2 in
Features
Continuous Dial Up to 0.200, Satin Chrome Finish
Finish
Satin Chrome
Includes
Contact Points and Adaptor
Indicator Style
Back Plunger
Reading
Continuous
Bearing Type
Plain
Series
196
Dial Reading
0-100
Dial Color
White
Item
Back Plunger Dial Indicator
Range per Revolution
0.1 in
Back Type
Universal
Long Form Calibration Certificate
No
Minimum Measurement - Inch
0 in
Test Indicator Style
Vertical
Maximum Measurement - Inch
0.2 in
Operation Type
Mechanical
Included Certification
Certificate of Inspection
Included Indicator Manufacturer Model No
196B1
Included Indicator and Base
196
Arm Type
Straight Post
Product Type
Back Plunger Dial Indicator
Inches Measured - Maximum
0.2 in
Inches Measured - Minimum
0 in

Description

Back Plunger Dial Indicator, Range 0 to 0.2 in, Graduations 0.001 in, Long Form Calibration Certificate No, Back Type Universal, Dial Color White, Dial Reading 0-100, Dial Size 1-1/2 in, Dimension Type Inch, Included Certification Certificate of Inspection, Maximum Measurement - Inch 0.2 in, Minimum Measurement - Inch 0 in, Operation Type Mechanical, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Plain, Contact Point Dia. 0.375 in, Includes Contact Points and Adaptor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.