This item is Discontinued.

Starrett Digital Depth Micrometer, 0 to 6 In 446AZ-6RL

Digital Depth Micrometer, 0 to 6 In (Discontinued)

  • Mfr # 446AZ-6RL
  • Zoro # G1339414
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
446AZ-6RL
Zoro #
G1339414
UPC #
049659562897
Country of Origin
United States

Dimensions

Base Length
3 in
Rod Dia.
5/32 in
Rod Diameter
5/32 in
Dimension Type
Inch

Details

Item
Mechanical Depth Micrometer with Digit Counter
SPC Output
No
Base Style
Full
Range
0 in to 6 in
Resolution
0.001 in
Number of Measuring Rods
6
Long Form Calibration Certificate
No
Spindle
Flat
Movement of Screw
1 in
Thimble
Ratchet
Includes
Spanner Wrench
Anvil Material
Steel
Rod Type
Adjustable, Solid
Rotating Spindle (Yes/No)
No
Anvil
Flat
Lock Nut Type
Ring
Features
Clear, Easily Read White Numbers on Black Background Reduce Errors, No-Glare Black Finish on the Frame, Combination Ratchet and Speeder For Uniform Pressure and Quicker Adjustment
Spindle Material
Steel
Resolution - Counter
0.001 in
Minimum Measurement - Inch
0 in
Spindle Shape
Flat
Mechanical Display Type
Digit Counter
Operation Type
Mechanical with Digit Counter
Thimble Type
Ratchet
Accuracy
+/-0.0001 in
Anvil Shape
Round
Included Certification
No
Number of Gauges
6
Maximum Measurement - Inch
6 in
Case Included
Yes
Case Type
Padded Case

Description

Mechanical Depth Micrometer with Digit Counter, Range 0 in to 6 in, Resolution 0.001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Base Length 3 in, Base Style Full, Dimension Type Inch, Included Certification No, Mechanical Display Type Digit Counter, Number of Measuring Rods 6, Operation Type Mechanical with Digit Counter, Resolution - Counter 0.001 in, Rod Diameter 5/32 in, Anvil Material Steel, Anvil Shape Round, Case Included Yes, Case Type Padded Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.