Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Disc Type Micrometer

  • Mfr # 756.1MEFL-25

  • Zoro # G8204877


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in
Range
0 mm to 25 mm
Includes
LCD Digital Readout
Lock Nut Type
Ring
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
756.1MEFL-25
Zoro #
G8204877
UPC #
049659728095
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Disc Type Micrometer
Resolution
0.00005 in
Range
0 mm to 25 mm
Includes
LCD Digital Readout
Lock Nut Type
Ring
IP Rating
IP67
Long Form Calibration Certificate
No
Anvil Material
Steel
SPC Output
Yes
Spindle Material
Steel
Minimum Measurement - mm
0 mm
Maximum Measurement - Inch
1 in
Minimum Measurement - Inch
0 in
Maximum Measurement - mm
25 mm
Inches Measured - Minimum
0 in
Thimble Type
Friction
Anvil Shape
Flat Disk
Millimeters Measured - Maximum
25 mm
Data Output Type
Cabled
Included Certification
Certificate of Inspection
Accuracy
+/-0.0001 in, +/-0.002 mm
Inches Measured - Maximum
1 in
Rotating Spindle
Yes
Operation Type
Digital
Millimeters Measured - Minimum
0 mm

Description

Digital Disc Type Micrometer, Range 0 mm to 25 mm, Resolution 0.00005 in, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Anvil Shape Flat Disk, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Steel, Included Certification Certificate of Inspection, Includes LCD Digital Readout, Lock Nut Type Ring, Maximum Measurement - Inch 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.