This item is Discontinued.

Starrett Digital Interchangeable Anvil Micrometer 714.1AAFLZ

Digital Interchangeable Anvil Micrometer (Discontinued)

  • Mfr # 714.1AAFLZ
  • Zoro # G8205470
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
714.1AAFLZ
Zoro #
G8205470
UPC #
049659727883
Country of Origin
United States

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Interchangeable Anvil Micrometer
Resolution
0.0005 in/0.001 mm
Range
0 in to 4 in, 0 to 101 mm
Lock Nut Type
Ring
Spindle Material
Steel
IP Rating
Not Rated
SPC Output
Yes
Anvil Material
Steel
Long Form Calibration Certificate
No
Minimum Measurement - mm
0 mm
Maximum Measurement - Inch
4 in
Maximum Measurement - mm
101 mm
Minimum Measurement - Inch
0 in
Inches Measured - Minimum
0 in
Accuracy
+/-0.0001 in, +/-0.002 mm
Anvil Shape
Flat
Rotating Spindle
Yes
Thimble Type
Friction
Included Certification
Certificate of Inspection
Millimeters Measured - Minimum
0 mm
Data Output Type
Cabled
Millimeters Measured - Maximum
101 mm
Inches Measured - Maximum
4 in
Operation Type
Digital

Description

Digital Interchangeable Anvil Micrometer, Range 0 in to 4 in, 0 to 101 mm, Resolution 0.0005 in/0.001 mm, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Anvil Shape Flat, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Steel, Included Certification Certificate of Inspection, Lock Nut Type Ring, Maximum Measurement - Inch 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.