Zoro Homepage

Digital Interchangeable Anvil Micrometer

  • Mfr # 714.1AFLZ

  • Zoro # G8205680


product price: $1,625.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001 in
Range
2 in to 6 in, 51 mm to 152 mm
Lock Nut Type
Ring
Long Form Calibration Certificate
No
Spindle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714.1AFLZ
Zoro #
G8205680
UPC #
049659727890
Country of Origin
United States

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Interchangeable Anvil Micrometer
Resolution
0.0001 in
Range
2 in to 6 in, 51 mm to 152 mm
Lock Nut Type
Ring
Long Form Calibration Certificate
No
Spindle Material
Steel
SPC Output
Yes
Anvil Material
Steel
IP Rating
Not Rated
Minimum Measurement - Inch
2 in
Maximum Measurement - mm
152 mm
Maximum Measurement - Inch
6 in
Minimum Measurement - mm
51 mm
Rotating Spindle
Yes
Data Output Type
Cabled
Millimeters Measured - Minimum
51 mm
Inches Measured - Minimum
2 in
Operation Type
Digital
Accuracy
+/-0.0001 in, +/-0.002 mm
Anvil Shape
Flat
Millimeters Measured - Maximum
152 mm
Thimble Type
Friction
Included Certification
Certificate of Inspection
Inches Measured - Maximum
6 in

Description

Digital Interchangeable Anvil Micrometer, Range 2 in to 6 in, 51 mm to 152 mm, Resolution 0.0001 in, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Anvil Shape Flat, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Steel, Included Certification Certificate of Inspection, Lock Nut Type Ring, Maximum Measurement - Inch 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.