This item is Discontinued.

Starrett Digital Interchangeable Anvil Micrometer 714.1CFLZ

Digital Interchangeable Anvil Micrometer (Discontinued)

  • Mfr # 714.1CFLZ
  • Zoro # G8207710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
714.1CFLZ
Zoro #
G8207710
UPC #
049659727944
Country of Origin
United States

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Interchangeable Anvil Micrometer
Resolution
0.0001 in
Range
152 to 305 mm, 6 in to 12 in
Lock Nut Type
Ring
IP Rating
Not Rated
Anvil Material
Steel
Long Form Calibration Certificate
No
SPC Output
Yes
Spindle Material
Steel
Minimum Measurement - mm
152 mm
Minimum Measurement - Inch
6 in
Maximum Measurement - mm
305 mm
Maximum Measurement - Inch
12 in
Rotating Spindle
Yes
Inches Measured - Maximum
12 in
Data Output Type
Cabled
Operation Type
Digital
Anvil Shape
Flat
Thimble Type
Friction
Millimeters Measured - Maximum
305 mm
Accuracy
+/-0.0001 in, +/-0.002 mm
Inches Measured - Minimum
6 in
Millimeters Measured - Minimum
152 mm
Included Certification
Certificate of Inspection

Description

Digital Interchangeable Anvil Micrometer, Range 152 to 305 mm, 6 in to 12 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Anvil Shape Flat, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Steel, Included Certification Certificate of Inspection, Lock Nut Type Ring, Maximum Measurement - Inch 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.