This item is Discontinued.

Starrett Digital Interchangeable Anvil Micrometer 714.1JFLZ

Digital Interchangeable Anvil Micrometer (Discontinued)

  • Mfr # 714.1JFLZ
  • Zoro # G8207896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
714.1JFLZ
Zoro #
G8207896
UPC #
049659728002
Country of Origin
United States

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Interchangeable Anvil Micrometer
Resolution
0.0001 in
Range
20 in to 24 in, 508 to 609 mm
Lock Nut Type
Ring
Anvil Material
Steel
Long Form Calibration Certificate
No
Spindle Material
Steel
SPC Output
Yes
IP Rating
Not Rated
Maximum Measurement - Inch
24 in
Maximum Measurement - mm
609 mm
Minimum Measurement - mm
508 mm
Minimum Measurement - Inch
20 in
Rotating Spindle
Yes
Included Certification
Certificate of Inspection
Operation Type
Digital
Inches Measured - Minimum
20 in
Thimble Type
Friction
Inches Measured - Maximum
24 in
Millimeters Measured - Minimum
508 mm
Accuracy
+/-0.0001 in, +/-0.002 mm
Millimeters Measured - Maximum
609 mm
Data Output Type
Cabled
Anvil Shape
Flat

Description

Digital Interchangeable Anvil Micrometer, Range 20 in to 24 in, 508 to 609 mm, Resolution 0.0001 in, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Anvil Shape Flat, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Steel, Included Certification Certificate of Inspection, Lock Nut Type Ring, Maximum Measurement - Inch 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.