This item is Discontinued.

Starrett Digital Interchangeable Anvil Micrometer 714.1MEJFLZ

Digital Interchangeable Anvil Micrometer (Discontinued)

  • Mfr # 714.1MEJFLZ
  • Zoro # G8206015
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
714.1MEJFLZ
Zoro #
G8206015
UPC #
049659728071
Country of Origin
United States

Details

Item
Digital Interchangeable Anvil Micrometer
Resolution
0.0001 in/0.001 mm
Range
19.680 in to 23.620 in, 500 to 600 mm
Lock Nut Type
Ring
SPC Output
Yes
IP Rating
Not Rated
Anvil Material
Steel
Spindle Material
Steel
Maximum Measurement - mm
600 mm
Minimum Measurement - Inch
19.680 in
Maximum Measurement - Inch
23.620 in
Minimum Measurement - mm
500 mm
Inches Measured - Maximum
23.620 in
Inches Measured - Minimum
19.680 in
Millimeters Measured - Minimum
500 mm
Millimeters Measured - Maximum
600 mm

Description

Digital Interchangeable Anvil Micrometer, Range 19.680 in to 23.620 in, 500 to 600 mm, Resolution 0.0001 in/0.001 mm, IP Rating Not Rated, SPC Output Yes, Anvil Material Steel, Lock Nut Type Ring, Maximum Measurement - Inch 23.620 in, Maximum Measurement - mm 600 mm, Minimum Measurement - Inch 19.680 in, Minimum Measurement - mm 500 mm, Spindle Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.