Zoro Homepage

Digital Interchangeable Anvil Micrometer

  • Mfr # W714.1GFLZ

  • Zoro # G701860177


product price: $1,880.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in
Includes
Wood Case
Spindle
Flat
Lock Nut Type
Lever
Rotating Spindle (Yes/No)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W714.1GFLZ
Zoro #
G701860177
UPC #
049659605808
Country of Origin
United States

Dimensions

Dimension Type
Inch/Metric

Details

Item
Wireless Digital Interchangeable Anvil Micrometer
Resolution
0.00005 in
Range
16 in to 20 in, 406 to 508 mm
Includes
Wood Case
Spindle
Flat
Lock Nut Type
Lever
Rotating Spindle (Yes/No)
Yes
SPC Output
No
Long Form Calibration Certificate
No
IP Rating
IP67
Anvil Material
Steel
Spindle Material
Steel
Functions
Data Hold, Data Output, Inch/mm Conversion, Preset, Zero
Maximum Measurement - Inch
20 in
Minimum Measurement - Inch
16 in
Case Included
Yes
Accuracy
+/-0.0001 in, +/-0.002 mm
Anvil Shape
Flat
Operation Type
Digital
Case Type
Case
Includes Battery
Yes
Maximum Measurement - mm
508 mm
Minimum Measurement - mm
406 mm
Display Type
LCD
Data Output Type
Wireless
Thimble Type
Friction
Millimeters Measured - Minimum
406 mm
Included Certification
Certificate of Inspection
Rotating Spindle
Yes
Inches Measured - Maximum
20 in
Inches Measured - Minimum
16 in
Millimeters Measured - Maximum
508 mm

Description

Wireless Digital Interchangeable Anvil Micrometer, Range 16 in to 20 in, 406 to 508 mm, Resolution 0.00005 in, Accuracy +/-0.0001 in, +/-0.002 mm, IP Rating IP67, SPC Output No, Data Output Type Wireless, Long Form Calibration Certificate No, Anvil Shape Flat, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Steel, Case Included Yes, Display Type LCD, Functions Data Hold, Data Output, Inch/mm Conversion, Preset, Zero

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.