Zoro Homepage

Digital Outside Micrometer

  • Mfr # 733.1MEXFLZ-325

  • Zoro # G8204597


product price: $1,127.99
/ea
Free Shipping & Returns

Key Features

Range
11.810 in to 12.790 in, 300 to 325 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Long Form Calibration Certificate
No
Spindle Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1MEXFLZ-325
Zoro #
G8204597
UPC #
049659721737
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
11.810 in to 12.790 in, 300 to 325 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Long Form Calibration Certificate
No
Spindle Material
Tool Steel
Anvil Material
Carbide
IP Rating
IP67
SPC Output
Yes
Thimble Type
Friction
Minimum Measurement - Inch
11.810 in
Maximum Measurement - mm
325 mm
Maximum Measurement - Inch
12.790 in
Minimum Measurement - mm
300 mm
Included Certification
Certificate of Inspection
Case Included
Yes
Coolant Resistant
Yes
Inches Measured - Minimum
11 81/100 in
Case Type
Case
Millimeters Measured - Maximum
325 mm
Millimeters Measured - Minimum
300 mm
Operation Type
Digital
Spindle Shape
Flat
Frame Material
Steel
Data Output Type
Cabled
Inches Measured - Maximum
12 79/100 in
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Rotating Spindle
Yes
Anvil Shape
Flat Carbide Tipped

Description

Digital Outside Micrometer, Range 11.810 in to 12.790 in, 300 to 325 mm, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.