Zoro Homepage

Digital Outside Micrometer

  • Mfr # 733.1MEXFLZ-350

  • Zoro # G8204840


product price: $1,175.99
/ea
Free Shipping & Returns

Key Features

Range
12.790 in to 13.770 in, 325 to 350 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Spindle Material
Tool Steel
Long Form Calibration Certificate
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1MEXFLZ-350
Zoro #
G8204840
UPC #
049659721744
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
12.790 in to 13.770 in, 325 to 350 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Spindle Material
Tool Steel
Long Form Calibration Certificate
No
Anvil Material
Carbide
IP Rating
IP67
SPC Output
Yes
Thimble Type
Friction
Maximum Measurement - Inch
13.770 in
Minimum Measurement - mm
325 mm
Maximum Measurement - mm
350 mm
Minimum Measurement - Inch
12.790 in
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Spindle Shape
Flat
Operation Type
Digital
Included Certification
Certificate of Inspection
Inches Measured - Maximum
13 77/100 in
Inches Measured - Minimum
12 79/100 in
Anvil Shape
Flat Carbide Tipped
Case Included
Yes
Frame Material
Steel
Case Type
Case
Millimeters Measured - Minimum
325 mm
Coolant Resistant
Yes
Rotating Spindle
Yes
Millimeters Measured - Maximum
350 mm
Data Output Type
Cabled

Description

Digital Outside Micrometer, Range 12.790 in to 13.770 in, 325 to 350 mm, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.