Zoro Homepage

Digital Outside Micrometer

  • Mfr # 733.1MEXFLZ-575

  • Zoro # G8205708


product price: $1,396.99
/ea
Free Shipping & Returns

Key Features

Range
21.650 in to 22.630 in, 550 to 575 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Anvil Material
Carbide
SPC Output
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1MEXFLZ-575
Zoro #
G8205708
UPC #
049659724752
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
21.650 in to 22.630 in, 550 to 575 mm
Includes
Output Capability for Data Transmission
Lock Nut Type
Lever
Anvil Material
Carbide
SPC Output
Yes
IP Rating
IP67
Long Form Calibration Certificate
No
Spindle Material
Tool Steel
Thimble Type
Friction
Minimum Measurement - Inch
21.650 in
Maximum Measurement - Inch
22.630 in
Maximum Measurement - mm
575 mm
Minimum Measurement - mm
550 mm
Millimeters Measured - Maximum
575 mm
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Operation Type
Digital
Inches Measured - Maximum
22 63/100 in
Millimeters Measured - Minimum
550 mm
Inches Measured - Minimum
21 13/20 in
Data Output Type
Cabled
Anvil Shape
Flat Carbide Tipped
Rotating Spindle
Yes
Included Certification
Certificate of Inspection
Spindle Shape
Flat
Case Type
Case
Frame Material
Steel
Case Included
Yes
Coolant Resistant
Yes

Description

Digital Outside Micrometer, Range 21.650 in to 22.630 in, 550 to 575 mm, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating IP67, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.