Zoro Homepage

Digital Outside Micrometer

  • Mfr # 733.1XFLZ-14

  • Zoro # G8205744


product price: $1,175.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001 in/0.001 mm
Includes
Case, Data Transmission, LCD Digital Display
Lock Nut Type
Lever
Anvil Material
Carbide
Spindle Material
Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
733.1XFLZ-14
Zoro #
G8205744
UPC #
049659725872
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric

Details

Item
Digital Outside Micrometer
Resolution
0.0001 in/0.001 mm
Range
13 in to 14 in, 330 to 355 mm
Includes
Case, Data Transmission, LCD Digital Display
Lock Nut Type
Lever
Anvil Material
Carbide
Spindle Material
Tool Steel
Long Form Calibration Certificate
No
IP Rating
Not Rated
SPC Output
Yes
Thimble Type
Friction
Maximum Measurement - mm
355 mm
Minimum Measurement - Inch
13 in
Maximum Measurement - Inch
14 in
Minimum Measurement - mm
330 mm
Coolant Resistant
Yes
Frame Material
Steel
Case Included
Yes
Accuracy
+/- 0.00015 in, +/- 0.004 mm
Spindle Shape
Flat
Inches Measured - Maximum
14 in
Millimeters Measured - Minimum
330 mm
Inches Measured - Minimum
13 in
Operation Type
Digital
Rotating Spindle
Yes
Millimeters Measured - Maximum
355 mm
Case Type
Case
Anvil Shape
Flat Carbide Tipped
Data Output Type
Cabled
Included Certification
Certificate of Inspection

Description

Digital Outside Micrometer, Range 13 in to 14 in, 330 to 355 mm, Resolution 0.0001 in/0.001 mm, Accuracy +/- 0.00015 in, +/- 0.004 mm, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.