Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Caliper With Long Jaws

  • Mfr # F5005BZ-24/600

  • Zoro # G0663848


product price: $4,549.19
/ea
Free Shipping & Returns

Key Features

Caliper Material
Steel
Caliper Range
0-24 in /0-600mm
Accuracy
+/- 0.05 mm, +/-0.002 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5005BZ-24/600
Zoro #
G0663848
UPC #
00049659145885
Country of Origin
Italy

Dimensions

Jaw Depth
12 in
Measures Depth
No
Battery Size
CR2032
Measures Inside Dimension
Yes

Details

Item
Long Range Deep Nib Jaw Digital Caliper
Caliper Material
Steel
Caliper Range
0-24 in /0-600mm
Accuracy
+/- 0.05 mm, +/-0.002 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP54
Absolute Positioning
Yes
Features
1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Includes
Wood Case
Long Form Calibration Certificate
No
Display Type
LCD
Compatible Wireless Transmitter
Mfr. No. 1500-3A-1N
Includes Battery
Yes
Measurements
Inside, Outside
Data Output Type
Cable, Wireless
Jaw Material
Stainless Steel
Maximum Measurement - Inch
24 in
Maximum Measurement - mm
600 mm
Jaw Shape
Nib Edge
Jaw Actuation Type
Slide
Coolant Resistant
Yes
Compatible SPC Cable
Computers Running SPC Data Collection Use 797SCU
Includes Case
Yes
Case Type
Wood Case
Minimum Measurement - Inch
0 in
Minimum Measurement - mm
0 mm
Range
0 in to 24 in, 0 to 600 mm
With Locking Nut
Yes
Product Type
Long Range Deep Nib Jaw Digital Caliper
Measurement Type
Inside, Outside
Battery Type
CR2032
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Included Certification
Certificate of Inspection
Inches Measured - Maximum
24 in
Data Output Connection Type
RS232, USB
Millimeters Measured - Maximum
600 mm

Description

Long Range Deep Nib Jaw Digital Caliper, Accuracy +/- 0.05 mm, +/-0.002 in, Data Output Type Cable, Wireless, Long Form Calibration Certificate No, Coolant Resistant Yes, Included Certification Certificate of Inspection, Jaw Actuation Type Slide, Jaw Material Stainless Steel, Maximum Measurement - Inch 24 in, Maximum Measurement - mm 600 mm, Measurements Inside, Outside, Measures Depth No, Battery Size CR2032, Caliper Material Steel, Case Type Wood Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.