Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Digital Caliper, 0 to 12 In

  • Mfr # 798B-12/300

  • Zoro # G0544214


product price: $558.86
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.001 in, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
798B-12/300
Zoro #
G0544214
UPC #
049659125252
Country of Origin
China

Dimensions

Jaw Depth
2 1/2 in
Measures Outside Dimension
Yes
Measures Depth
Yes
Dimension Type
Inch/Metric
Battery Size
CR2032
Jaw Depth - Upper Jaw
3/4 in
Measures Inside Dimension
Yes

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.001 in, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
Fine Adjustment, RS232 Output, Zero At Any Position, In/mm Conversion
Standards
DIN 862
Long Form Calibration Certificate
No
Caliper Grouping
Digital Caliper
Minimum Measurement - mm
0 mm
Measures Step
Yes
Minimum Measurement - Inch
0 in
Data Output Type
Cabled
Dust Resistant
Yes
Left-Handed Operation
No
Coolant Resistant
Yes
Compatible SPC Cable
Mfr. No. 798SCM; Mfr. No. 798SCU; Mfr. No. 798SCKB; Mfr. No. RS232
Functions
In/mm, Auto Power Off, No Loss Of Position
Linear Encoder Type
Electromagnetic Induction
Jaw Shape
Standard
Minimum Measurement - Fractional Inch
0 in
Jaw Actuation Type
Thumb Wheel
Maximum Measurement - Inch
12 in
Measurements
4-Way
Maximum Measurement - mm
300 mm
Includes Case
Yes
Range
0 in to 12 in, 0 to 300 mm
Case Type
Plastic Case
Includes Battery
Yes
Data Output Connection Type
Multiplexer; RS232; USB
Display Type
LCD
Jaw Material
Stainless Steel
Water Resistant
Yes
With Locking Nut
Yes
Battery Type
CR2032
Measurement Type
Depth, Inside, Outside, Step
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Data Output Wired Connection
Multiplexer; RS232; USB
Millimeters Measured - Maximum
300 mm
Inches Measured - Maximum
12 in

Description

4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/- 0.001 in, +/- 0.03 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 1/2 in, Long Form Calibration Certificate No, Features Fine Adjustment, RS232 Output, Zero At Any Position, In/mm Conversion, Standards DIN 862

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.