Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Digital Caliper, 0 to 12 In

  • Mfr # EC799A-12/300

  • Zoro # G0296904


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0015 in, +/- 0.04 mm
SPC Output
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC799A-12/300
Zoro #
G0296904
UPC #
049659676211
Country of Origin
China

Dimensions

Jaw Depth
2 1/2 in
Measures Inside Dimension
Yes
Measures Outside Dimension
Yes
Jaw Depth - Upper Jaw
3/4 in
Battery Size
CR2032
Measures Depth
Yes
Dimension Type
Inch/Metric

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-12 in /0-300mm
Accuracy
+/- 0.0015 in, +/- 0.04 mm
SPC Output
No
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Last Measuring Position Retained When Shut Off
Caliper Grouping
Digital Caliper
Long Form Calibration Certificate
No
Includes
Plastic Case
Standards
DIN 862
Jaw Material
Stainless Steel
With Locking Nut
Yes
Minimum Measurement - Inch
0 in
Measures Step
Yes
Measurements
4-Way
Left-Handed Operation
No
Display Type
LCD
Case Type
Plastic Case
Range
0 in to 12 in, 0 to 300 mm
Water Resistant
No
Includes Battery
Yes
Jaw Actuation Type
Thumb Wheel
Coolant Resistant
No
Maximum Measurement - mm
300 mm
Includes Case
Yes
Maximum Measurement - Inch
12 in
Minimum Measurement - mm
0 mm
Functions
Position Retained When Shut Off, Zero, Auto Power Off, Inch/mm
Minimum Measurement - Fractional Inch
0 in
Jaw Shape
Standard
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
12 in
Measurement Type
Depth, Inside, Outside, Step
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
300 mm
Battery Type
CR2032

Description

4-Way Digital Caliper, Caliper Range 0-12 in /0-300mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output No, Accuracy +/- 0.0015 in, +/- 0.04 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 2 1/2 in, Long Form Calibration Certificate No, Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Standards DIN 862

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.