Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Digital Caliper, 0 to 14 In

  • Mfr # 5006BZ-14/350

  • Zoro # G4780483


product price: $1,900.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Steel
Caliper Range
0-14 in /0-350mm
Accuracy
+/-0.002 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5006BZ-14/350
Zoro #
G4780483
UPC #
049659145892
Country of Origin
Italy

Dimensions

Jaw Depth
4 in
Measures Depth
No
Battery Size
CR2032
Measures Inside Dimension
Yes

Details

Item
Inside Groove Digital Caliper
Caliper Material
Steel
Caliper Range
0-14 in /0-350mm
Accuracy
+/-0.002 in
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP54
Absolute Positioning
Yes
Features
Coolant Resistant, Hardened Stainless Steel Construction, RS232 Output
Caliper Grouping
Digital Caliper
Long Form Calibration Certificate
No
Case Type
Wood Case
Measurements
Inside, Outside
Compatible SPC Cable
Mfr. No. 1500-3A-1N End Node, Mfr. No. RS232
Maximum Measurement - mm
350 mm
Jaw Shape
Inside/Outside Groove Point
Jaw Material
Stainless Steel
Coolant Resistant
Yes
Data Output Connection Type
RS232
Display Type
LCD
Includes Battery
Yes
Maximum Measurement - Inch
14 in
Data Output Type
Cable
Includes Case
Yes
Functions
Hold, Inch/mm Conversion
With Locking Nut
Yes
Range
0 in to 14 in, 0 to 350 mm
Water Resistant
Yes
Minimum Measurement - mm
0 mm
Minimum Measurement - Inch
0 in
Product Type
Inside Groove Digital Caliper
Inches Measured - Minimum
0 in
Inches Measured - Maximum
14 in
Millimeters Measured - Minimum
0 mm
Included Certification
Certificate of Inspection
Millimeters Measured - Maximum
350 mm
Battery Type
CR2032
Measurement Type
Inside, Outside

Description

Inside Groove Digital Caliper, Accuracy +/-0.002 in, Data Output Type Cable, Long Form Calibration Certificate No, Coolant Resistant Yes, Included Certification Certificate of Inspection, Jaw Material Stainless Steel, Maximum Measurement - Inch 14 in, Maximum Measurement - mm 350 mm, Measurements Inside, Outside, Measures Depth No, Battery Size CR2032, Caliper Material Steel, Case Type Wood Case, Compatible SPC Cable Mfr. No. 1500-3A-1N End Node, Mfr. No. RS232, Data Output Connection Type RS232

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.