Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Digital Caliper, 0 to 24 In

  • Mfr # B5000BZ-24/600

  • Zoro # G6967091


product price: $2,168.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Carbon Fiber
Caliper Range
0-24 in /0-600mm
Accuracy
+/- 0.002 in, +/- 0.05 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5000BZ-24/600
Zoro #
G6967091
UPC #
049659145724
Country of Origin
Italy

Dimensions

Jaw Depth
4 59/64 in
Measures Depth
No
Measures Inside Dimension
Yes
Dimension Type
Inch/Metric
Measures Outside Dimension
Yes
Jaw Depth - Upper Jaw
1 31/32 in
Battery Size
CR2032

Details

Item
Long Range Digital Caliper
Caliper Material
Carbon Fiber
Caliper Range
0-24 in /0-600mm
Accuracy
+/- 0.002 in, +/- 0.05 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Coolant Resistant, Carbon Fiber Construction Reduces Weight, Titanium Coated Stainless Steel Outside Measurements Jaws, RS232 Output
Long Form Calibration Certificate
No
Caliper Grouping
Digital Caliper
Jaw Material
Titanium-Coated Stainless Steel
With Locking Nut
Yes
Case Type
Wooden
Compatible SPC Cable
Mfr. No. 1500-3A-18N; Mfr. No. 798SCKB; Mfr. No. 798SCU
Maximum Measurement - mm
600 mm
Measures Step
No
Left-Handed Operation
No
Range
0 in to 24 in, 0 to 600 mm
Jaw Shape
Nib-Style
Includes Battery
Yes
Water Resistant
No
Measurements
Outside, Inside
Data Output Type
Cabled
Minimum Measurement - Fractional Inch
0 in
Functions
Data Hold , Inch/mm, Two Preset Modes
Maximum Measurement - Inch
24 in
Display Type
LCD
Jaw Actuation Type
Fine Adjust Carriage
Minimum Measurement - mm
0 mm
Data Output Connection Type
RS232; USB
Coolant Resistant
No
Minimum Measurement - Inch
0 in
Includes Case
Yes
Data Output Wired Connection
RS232; USB
Millimeters Measured - Maximum
600 mm
Inches Measured - Minimum
0 in
Battery Type
CR2032
Measurement Type
Inside, Outside
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
24 in

Description

If you are looking for a high-quality long range digital caliper, the Starrett B5000BZ-24/600 Electronic Digital Caliper is the tool to have on hand. The long range digital caliper has a carbon fiber construction that reduces weight. It features titanium coated stainless steel outside measurements jaws and an RS232 output. The 0 to 24 in / 0 to 600 mm caliper has an accuracy of +/-0.002 in / +/-0.05 mm with a resolution of 0.0005 in/0.01 mm. The Starrett Long Range Digital Caliper is the high quality product that will meet your demands when it comes to measuring parts and components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.