Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Digital Caliper, 0 to 40 In

  • Mfr # B5000BZ-40/1000

  • Zoro # G4780474


product price: $2,692.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Carbon Fiber
Caliper Range
0-40 in /0-1000mm
Accuracy
+/- 0.003 in, +/- 0.07 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5000BZ-40/1000
Zoro #
G4780474
UPC #
049659145731
Country of Origin
Italy

Dimensions

Jaw Depth
4 59/64 in
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Jaw Depth - Upper Jaw
1 31/32 in
Dimension Type
Inch/Metric
Battery Size
CR2032
Measures Depth
No

Details

Item
Long Range Digital Caliper
Caliper Material
Carbon Fiber
Caliper Range
0-40 in /0-1000mm
Accuracy
+/- 0.003 in, +/- 0.07 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
Not Rated
Absolute Positioning
Yes
Features
Coolant Resistant, Carbon Fiber Construction Reduces Weight, Titanium Coated Stainless Steel Outside Measurements Jaws, RS232 Output
Caliper Grouping
Digital Caliper
Long Form Calibration Certificate
No
Measurements
Outside, Inside
Left-Handed Operation
No
Functions
Data Hold , Inch/mm, Two Preset Modes
Jaw Material
Titanium-Coated Stainless Steel
Jaw Shape
Nib-Style
Minimum Measurement - mm
0 mm
Maximum Measurement - mm
1,000 mm
Measures Step
No
Case Type
Wooden
Minimum Measurement - Fractional Inch
0 in
Range
0 in to 40 in, 0 to 1,000 mm
With Locking Nut
Yes
Data Output Connection Type
RS232; USB
Water Resistant
No
Coolant Resistant
No
Includes Case
Yes
Minimum Measurement - Inch
0 in
Includes Battery
Yes
Compatible SPC Cable
Mfr. No. 1500-3A-18N; Mfr. No. 798SCKB; Mfr. No. 798SCU
Data Output Type
Cabled
Jaw Actuation Type
Fine Adjust Carriage
Display Type
LCD
Maximum Measurement - Inch
40 in
Data Output Wired Connection
RS232; USB
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm
Battery Type
CR2032
Measurement Type
Inside, Outside
Inches Measured - Maximum
40 in
Millimeters Measured - Maximum
1,000 mm

Description

Long Range Digital Caliper, Caliper Range 0-40 in /0-1000mm, Resolution 0.0005 in/0.01 mm, IP Rating Not Rated, SPC Output Yes, Accuracy +/- 0.003 in, +/- 0.07 mm, Caliper Material Carbon Fiber, Absolute Positioning Yes, Jaw Depth 4 59/64 in, Long Form Calibration Certificate No, Features Coolant Resistant, Carbon Fiber Construction Reduces Weight, Titanium Coated Stainless Steel Outside Measurements Jaws, RS232 Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.