Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Digital Caliper, 0 to 6 In

  • Mfr # 798A-6/150

  • Zoro # G3638957


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.001 in, +/- 0.03 mm
SPC Output
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
798A-6/150
Zoro #
G3638957
UPC #
049659207989
Country of Origin
China

Dimensions

Jaw Depth
1 1/2 in
Jaw Depth - Upper Jaw
5/8 in
Measures Outside Dimension
Yes
Measures Depth
Yes
Measures Inside Dimension
Yes
Dimension Type
Inch/Metric
Battery Size
CR2032

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.001 in, +/- 0.03 mm
SPC Output
No
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
Induction Type Linear Encoder System
Standards
DIN 862
Long Form Calibration Certificate
No
Caliper Grouping
Digital Caliper
Includes
Plastic Case
Left-Handed Operation
No
Linear Encoder Type
Electromagnetic Induction
Measures Step
Yes
Water Resistant
Yes
Jaw Actuation Type
Thumb Wheel
Jaw Material
Stainless Steel
Includes Battery
Yes
Maximum Measurement - mm
150 mm
Includes Case
Yes
Coolant Resistant
Yes
Minimum Measurement - mm
0 mm
Minimum Measurement - Fractional Inch
0 in
Dust Resistant
Yes
Maximum Measurement - Inch
6 in
Minimum Measurement - Inch
0 in
With Locking Nut
Yes
Display Type
LCD
Functions
In/mm, Auto Power Off, No Loss Of Position
Measurements
4-Way
Jaw Shape
Standard
Case Type
Plastic Case
Range
0 in to 6 in, 0 to 150 mm
Measurement Type
Depth, Inside, Outside, Step
Millimeters Measured - Maximum
150 mm
Inches Measured - Maximum
6 in
Millimeters Measured - Minimum
0 mm
Inches Measured - Minimum
0 in
Battery Type
CR2032

Description

4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/- 0.001 in, +/- 0.03 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 1/2 in, Long Form Calibration Certificate No, Features Rolling Thumb Wheel, Control Buttons on Face, Zero, On/Off and Inch/mm, Waterproof, Oilproof, Standards DIN 862

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.