Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Digital Caliper, 0 to 6 In

  • Mfr # 798B-6/150 W/SLC

  • Zoro # G1681802


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.001 in, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
798B-6/150 W/SLC
Zoro #
G1681802
UPC #
049659125221
Country of Origin
China

Dimensions

Jaw Depth
1 1/2 in
Measures Depth
Yes
Measures Outside Dimension
Yes
Dimension Type
Inch/Metric
Battery Size
CR2032
Jaw Depth - Upper Jaw
5/8 in
Measures Inside Dimension
Yes

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-6 in /0-150mm
Accuracy
+/- 0.001 in, +/- 0.03 mm
SPC Output
Yes
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
Includes Redemption Card for Standard Letter of Certification (SLC), Zero At Any Position
Caliper Grouping
Digital Caliper
Standards
DIN 862
Long Form Calibration Certificate
Yes
Coolant Resistant
Yes
Maximum Measurement - mm
150 mm
Maximum Measurement - Inch
6 in
Linear Encoder Type
Electromagnetic Induction
Compatible SPC Cable
Mfr. No. 798SCKB ; Mfr. No. 798SCM; Mfr. No. 798SCU
With Locking Nut
Yes
Jaw Actuation Type
Thumb Wheel
Dust Resistant
Yes
Includes Case
Yes
Minimum Measurement - Fractional Inch
0 in
Data Output Connection Type
Multiplexer; USB
Measurements
4-Way
Range
0 in to 6 in, 0 to 150 mm
Functions
Zero, Auto-Off, No Loss Of Position
Jaw Material
Stainless Steel
Minimum Measurement - mm
0 mm
Jaw Shape
Standard
Includes Battery
Yes
Minimum Measurement - Inch
0 in
Water Resistant
Yes
Display Type
LCD
Data Output Type
Cabled
Case Type
Plastic Case
Measures Step
Yes
Left-Handed Operation
No
Included Certification
Long Form Calibration Certificate Traceable to NIST
Measurement Type
Depth, Inside, Outside, Step
Battery Type
CR2032
Data Output Wired Connection
Multiplexer; USB
Millimeters Measured - Maximum
150 mm
Inches Measured - Minimum
0 in
Inches Measured - Maximum
6 in
Millimeters Measured - Minimum
0 mm

Description

4-Way Digital Caliper, Caliper Range 0-6 in /0-150mm, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output Yes, Accuracy +/- 0.001 in, +/- 0.03 mm, Caliper Material Stainless Steel, Absolute Positioning Yes, Jaw Depth 1 1/2 in, Long Form Calibration Certificate Yes, Features Includes Redemption Card for Standard Letter of Certification (SLC), Zero At Any Position, Standards DIN 862

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.