Zoro Homepage

Electronic Digital Caliper, 0 to 8 In

  • Mfr # 798A-8/200

  • Zoro # G3696253


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Caliper Range
0-8 in /0-200mm
Accuracy
+/- 0.001 in, +/- 0.03 mm
SPC Output
No
Resolution
0.0005 in/0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
798A-8/200
Zoro #
G3696253
UPC #
049659207996
Country of Origin
China

Dimensions

Jaw Depth
1 7/8 in
Battery Size
CR2032
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Dimension Type
Inch/Metric
Measures Depth
Yes
Jaw Depth - Upper Jaw
3/4 in

Details

Item
4-Way Digital Caliper
Caliper Material
Stainless Steel
Caliper Range
0-8 in /0-200mm
Accuracy
+/- 0.001 in, +/- 0.03 mm
SPC Output
No
Resolution
0.0005 in/0.01 mm
IP Rating
IP67
Absolute Positioning
Yes
Features
Induction Type Linear Encoder System
Standards
DIN 862
Caliper Grouping
Digital Caliper
Long Form Calibration Certificate
No
Includes
Plastic Case
Water Resistant
Yes
Minimum Measurement - Fractional Inch
0 in
Includes Battery
Yes
Maximum Measurement - Inch
8 in
With Locking Nut
Yes
Display Type
LCD
Coolant Resistant
Yes
Includes Case
Yes
Range
0 in to 8 in, 0 to 200 mm
Case Type
Plastic Case
Minimum Measurement - mm
0 mm
Dust Resistant
Yes
Measurements
4-Way
Measures Step
Yes
Jaw Material
Stainless Steel
Minimum Measurement - Inch
0 in
Jaw Actuation Type
Thumb Wheel
Functions
In/mm, Auto Power Off, No Loss Of Position
Left-Handed Operation
No
Linear Encoder Type
Electromagnetic Induction
Maximum Measurement - mm
200 mm
Jaw Shape
Standard
Millimeters Measured - Minimum
0 mm
Battery Type
CR2032
Inches Measured - Maximum
8 in
Measurement Type
Depth, Inside, Outside, Step
Millimeters Measured - Maximum
200 mm
Inches Measured - Minimum
0 in

Description

When you need to get the most accurate measurements, the Starrett 798A-8/200 Electronic Digital Caliper is your go-to tool. It will ensure that you have an easy time with even the most complicated tasks. The stainless steel digital caliper has a range of 0 in to 8 in and 0 to 200 mm. With a resolution of 0.0005 in/0.01 mm, this 4 way electronic caliper also has an accuracy of +/-0.03 mm and +/-0.001 in.. This electronic caliper comes with an induction type linear encoder system for precision readings every time. The IP67 rating means that it is both dustproof and waterproof, making it ideal for various work environments. When working on complex projects, you want something like the Starrett 798A-8/200 Electronic Digital Caliper on hand to make sure everything goes according to plan.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.