This item is Discontinued.

Starrett Electronic Disc Micrometer, 0-1" 756FL-1

Electronic Disc Micrometer, 0-1" (Discontinued)

  • Mfr # 756FL-1
  • Zoro # G4780334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
756FL-1
Zoro #
G4780334
UPC #
049659640427
Country of Origin
United States

Dimensions

Spindle Size
0.500 in
Anvil Size
0.500 in
Dimension Type
Inch/Metric
Spindle Diameter
0.250 in

Details

Item
Electronic Micrometer
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25mm
Operation
Electronic
Features
Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame Design for Comfortable, Accurate Measuring, Quick and Easy Adjustment
Includes
Large, Easy-to-Read, High-Contrast LCD Digital Readout, (1) 3-volt Battery
Spindle
Flat Disk
Anvil
Flat Disk
Thimble
Friction
Lock Nut Type
Knurled Ring Type
SPC Output
Yes
Anvil Material
Steel
Rotating Spindle (Yes/No)
Yes
Spindle Material
Steel
Long Form Calibration Certificate
No
Maximum Measurement - mm
25 mm
Anvil Shape
Disk
Frame Material
Steel
Display Type
LCD
Operation Type
Digital
Data Output Type
Cable
Thimble Type
Friction
Minimum Measurement - Inch
0 in
Minimum Measurement - mm
0 mm
Case Included
Yes
Functions
Automatic Off, Measurement Hold Button, Micro-Lapped Carbide Measuring Faces, Preset Button
Accuracy
+/-0.0001 in
Includes Battery
Yes
Maximum Measurement - Inch
1 in
Coolant Resistant
No

Description

Digital Disc Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Anvil Shape Disk, Anvil Size 0.500 in, Coolant Resistant No, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Friction, Anvil Material Steel, Case Included Yes, Display Type LCD, Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.