This item is Discontinued.

Starrett Electronic Height Gage w/Output, 24 In 3752-24/600

Electronic Height Gage w/Output, 24 In (Discontinued)

  • Mfr # 3752-24/600
  • Zoro # G0411792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3752-24/600
Zoro #
G0411792
UPC #
049659688160
Country of Origin
China

Details

Item
Height Gauge
Type
Electronic Digital
Mechanism
Fine Adjust
Construction
Hardened Stainless Steel
Display
LCD
Range
0 to 24"/0 to 600mm
Resolution
0.0005"/0.01mm
Battery
(2) 3V CR2450
Screw
Clamp Lever Locks Scriber at any Position
Base
Cast Iron
Features
Zero Set, Preset, Hold/Data, Inch/Millimeter, Data Output
Accuracy
+/-0.002"
Counter Type
Electronic Digital
Includes
Carbide Tip Scriber

Description

Item Height Gauge, Counter Type Electronic Digital, Mechanism Fine Adjust, Construction Hardened Stainless Steel, Display LCD, Resolution 0.0005 in/0.01 mm, Range 0 to 24 in/0 to 600 mm, Accuracy +/-0.002 in, Base Cast Iron, Screw Clamp Lever Locks Scriber at any Position, Battery (2) 3V CR2450, Features Zero Set, Preset, Hold/Data, Inch/Millimeter, Data Output, Includes Carbide Tip Scriber

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.