This item is Discontinued.

Starrett Electronic Indicator, 0.500 In 3600-5

Electronic Indicator, 0.500 In (Discontinued)

  • Mfr # 3600-5
  • Zoro # G4745982
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3600-5
Zoro #
G4745982
UPC #
049659688139
Country of Origin
China

Details

Item
Electronic Digital Indicator
Series
3600 Series
Range
0.500 in/12.7 mm
Resolution
0.0005 in/0.0100 mm
Accuracy
+/-0.001 in
Bezel
Non Rotating
Long Form Calibration Certificate
No
Includes
Battery Flat Back
Features
On/Off, Zero-Set, Inch/Millimeter Functions

Description

Electronic Digital Indicator, Series 3600 Series, Resolution 0.0005 in/0.0100 mm, Accuracy +/-0.001 in, Range 0.500 in/12.7 mm, Bezel Non Rotating, Long Form Calibration Certificate No, Features On/Off, Zero-Set, Inch/Millimeter Functions, Includes Battery Flat Back

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.