This item is Discontinued.

Starrett Electronic Indicator, 4"/100mm Range F2750IQ

Electronic Indicator, 4"/100mm Range (Discontinued)

  • Mfr # F2750IQ
  • Zoro # G1592101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F2750IQ
Zoro #
G1592101
UPC #
049659495119
Country of Origin
United States

Dimensions

Contact Point Dia.
0.19 in
Dimension Type
Inch/Metric
Stem Dia.
0.375 in
Stem Thread Size
#4-48 UNF
Dial Size
2.5 in
Battery Size
CR2450

Details

Item
Digital Indicator
Series
Series 2700
Range
0 in to 4 in
Resolution
0.002 mm, 0.0001 in
Accuracy
+/-0.0002 in; +/-0.004 mm
Bezel
Yes
Long Form Calibration Certificate
No
Features
Rugged, Sealed Enclosures, Rotating Bezel, Data Collection and Hard Copy Documentation, Zero The Tool At Any Position of The Spindle Hold Button to Freeze Display, Plus or Minus Travel Direction, Auto-Off
Includes
3/8 in Stem
Maximum Measurement - mm
100 mm
Minimum Measurement - mm
0 mm
Minimum Measurement - Inch
0 in
Back Type
Flat Back
Display Type
LCD
SPC Output
Yes
Variable Resolution
Yes
Includes Battery
Yes
Maximum Measurement - Inch
4 in
Number of Indicators
1
Operation Type
Plunger
Included Certification
None
Contact Point Shape
Curved
Bezel Type
No
Compatible Wireless Transmitter
PT63300-4N
Compatible Data Output Cable
2700SCKB
Max. Measuring Force
1.471 N
Includes Case
No
Non-Magnetic
No
Shock Resistant
No
Data Output Type
Cable
IP Rating
IP54

Description

Digital Indicator, Series Series 2700, Resolution 0.002 mm, 0.0001 in, Accuracy +/-0.0002 in; +/-0.004 mm, Range 0 in to 4 in, Bezel Yes, Long Form Calibration Certificate No, Features Rugged, Sealed Enclosures, Rotating Bezel, Data Collection and Hard Copy Documentation, Zero The Tool At Any Position of The Spindle Hold Button to Freeze Display, Plus or Minus Travel Direction, Auto-Off, Includes 3/8 in Stem

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.