This item is Discontinued.

Starrett Electronic Micrometer, 1 In, Friction 795.1XFL-1

Electronic Micrometer, 1 In, Friction (Discontinued)

  • Mfr # 795.1XFL-1
  • Zoro # G2427372
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
795.1XFL-1
Zoro #
G2427372
UPC #
049659678277
Country of Origin
China

Details

Item
Electronic Outside Micrometer
Resolution
0.00005"
Range
0 to 1"
Features
SPC Output, LCD Digital Readout, Ring-type knurled lock nut, Inch/millimeter metric conversion
Includes
Battery, Key Spanner, Fitted Carrying Case
Spindle
Flat
Anvil
Flat
Thimble
Friction
Lock Nut Type
Lever
Spindle Material
Carbide
Long Form Calibration Certificate
No
Standards
CE
IP Rating
IP67
SPC Output
Yes
Anvil Material
Carbide
Rotating Spindle (Yes/No)
Yes

Description

Electronic Outside Micrometer, Range 0 to 1 in, Resolution 0.00005 in, IP Rating IP67 , SPC Output Yes, Long Form Calibration Certificate No, Anvil Material Carbide, Includes Battery, Key Spanner, Fitted Carrying Case, Lock Nut Type Lever, Rotating Spindle (Yes/No) Yes, Spindle Material Carbide, Standards CE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.