This item is Discontinued.

Starrett Electronic Micrometer, 1", Ratchet 796.1XRL-1

Electronic Micrometer, 1", Ratchet (Discontinued)

  • Mfr # 796.1XRL-1
  • Zoro # G2766267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
796.1XRL-1
Zoro #
G2766267
UPC #
049659690897
Country of Origin
China

Dimensions

Spindle Diameter
0.25 in
Dimension Type
Inch/Metric

Details

Item
Electronic Micrometer without Output
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25mm
Operation
Electronic
Features
Protection Against Coolants, Water, Chips, Dust and Dirt, Easy to Read, LCD Digital Readout, Inch, Millimeter and Metric Conversion
Includes
Battery, Key Spanner, Fitted Carrying Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lever
Long Form Calibration Certificate
No
SPC Output
No
IP Rating
IP67
Spindle Material
Carbide
Anvil Material
Carbide
Minimum Measurement - mm
0 mm
Accuracy
+/-0.00005 in
Functions
High-Contrast,
Anvil Shape
Flat
Operation Type
Digital
Maximum Measurement - mm
25 mm
Display Type
LCD
Coolant Resistant
Yes
Maximum Measurement - Inch
1 in
Case Included
Yes
Minimum Measurement - Inch
0 in
Spindle Shape
Flat
Includes Battery
Yes
Thimble Type
Ratchet

Description

IP67 Digital Outside Micrometer, Range 0 in to 1 in, 0 to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.00005 in, IP Rating IP67, SPC Output No, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Display Type LCD, Functions High-Contrast, , Includes Key Spanner, Includes Battery Yes, Lock Nut Type Lever, Maximum Measurement - Inch 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.