Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Starrett Electronic Micrometer, 1 to 2", 0.00005 Res 3732.1XFL-2

Electronic Micrometer, 1 to 2", 0.00005 Res (Discontinued)

  • Mfr # 3732.1XFL-2
  • Zoro # G3350557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3732.1XFL-2
Zoro #
G3350557
UPC #
049659122695
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Spindle Diameter
0.25 in
Spindle Diameter1
0.25 in

Details

Item
Electronic Micrometer without Output
Resolution
0.00005"/0.001mm
Range
1 to 2"/25.4 to 50.8mm
Operation
Electronic
Features
Balanced Frame Design for Comfortable and Accurate Measuring, Large, Easy-to-Read, High-Contrast LCD Digital Readout, Inch/Millimeter Metric Conversion Provides Simple, Universal, Standardized Unit of Measurement at any Position, English/Metric Models Have Inch Graduations on Shell and Thimble and Display English Units at Power Up
Includes
Large, Easy-to-Read, High-Contrast LCD Digital Readout, (1) 3-volt Battery
Spindle
Flat
Anvil
Flat
Thimble
Friction
Lock Nut Type
Knurled Ring Type
SPC Output
No
Long Form Calibration Certificate
No
Anvil Material
Carbide
IP Rating
Not Rated
Spindle Material
Tool Steel
Spindle Shape
Flat
Anvil Shape
Flat Carbide Tipped
Operation Type
Digital
Accuracy
+/- 0.0001 in
Minimum Measurement - mm
25.4 mm
Maximum Measurement - mm
50.8 mm
Display Type
High Contrast LCD
Includes Battery
Yes
Minimum Measurement - Inch
1 in
Thimble Type
Friction
Case Included
Yes
Coolant Resistant
No
Maximum Measurement - Inch
2 in
Inches Measured - Maximum
2 in
Millimeters Measured - Minimum
25.4 mm
Millimeters Measured - Maximum
50.8 mm
Rotating Spindle
Yes
Inches Measured - Minimum
1 in
Frame Material
Steel
Included Certification
Certificate of Inspection
Case Type
Case

Description

When you need a reliable micrometer, the Starrett 3732XFL-2 Electronic Micrometer is the ideal choice. It has an accuracy of +/-0.0001 in., and its resolution measures 0.00005"/0.001mm.. The electronic micrometer has a range of 1 to 2", and can measure objects as small as 25.4 mm. This digital micrometer comes with a knurled ring lock nut for superior control when adjusting it to your desired measurements. Featuring a flat spindle, this unit also has anvils made from carbide that are both durable and accurate. For easy viewing, this electronic micrometer features large LCD digits that are backlit by LED lights for increased readability even in dimly lit conditions. With its superior durability and quality performance, the Starrett 3732XFL-2 Electronic Micrometer is perfect for your measuring needs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.