This item is Discontinued.

Starrett Electronic Screw Thread Micrometer, 0 to 1In 760FL

Electronic Screw Thread Micrometer, 0 to 1In (Discontinued)

  • Mfr # 760FL
  • Zoro # G4780343
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
760FL
Zoro #
G4780343
UPC #
049659640519
Country of Origin
United States

Dimensions

Spindle Size
0.250 in
Anvil Size
0.250 in
Battery Size
CR2450
Spindle Diameter
0.250 in
Dimension Type
Inch/Metric

Details

Item
Electronic Screw Thread Comparator Micrometer
Resolution
0.00005"/0.001mm
Range
0 to 1"/0 to 25mm
Operation
Electronic
Features
Conventional inch or Millimeter Graduations Standard, Quick and Easy Adjustment
Includes
Large, Easy-to-Read, High-Contrast LCD Digital Readout, (1) 3-volt Battery
Spindle
Point
Anvil
Point
Thimble
Friction
Lock Nut Type
Knurled Ring Type
SPC Output
Yes
Rotating Spindle (Yes/No)
Yes
Spindle Material
Steel
Anvil Material
Steel
Long Form Calibration Certificate
No
Functions
Automatic Off, Measurement Hold Button, Micro-Lapped Carbide Measuring Faces, Preset Button
Display Type
LCD
Coolant Resistant
No
Case Included
Yes
Operation Type
Digital
Maximum Measurement - mm
25 mm
Anvil Shape
Point
Case Type
Case
Data Output Type
Cable
Thimble Type
Friction
Accuracy
+/-0.0001 in
Includes Battery
Yes
Maximum Measurement - Inch
1 in
Minimum Measurement - mm
0 mm
Minimum Measurement - Inch
0 in

Description

Digital Screw Thread Micrometer, Range 0 in to 1 in, 0 mm to 25 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-0.0001 in, SPC Output Yes, Data Output Type Cable, Long Form Calibration Certificate No, Anvil Shape Point, Anvil Size 0.250 in, Coolant Resistant No, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Friction, Anvil Material Steel, Battery Size CR2450, Case Included Yes, Case Type Case, Display Type LCD

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.