Zoro Homepage

End Measuring Rod, 1/4 In, w/Rubber Handle

  • Mfr # 234A-5

  • Zoro # G3668357


product price: $71.25
/ea

Key Features

Dia.
1/4 in
Range
5 in
For Use With
6 in Micrometers, Includes Insulating Rubber Handle
Number of Pieces
1
Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234A-5
Zoro #
G3668357
UPC #
049659509779
Country of Origin
United States

Dimensions

Dia.
1/4 in
Diameter
1/4 in
Included Lengths
5 in
Length
5 in
Dimension Type
Inch

Details

Item
Micrometer Setting Standard
Range
5 in
For Use With
6 in Micrometers, Includes Insulating Rubber Handle
Number of Pieces
1
Rod Style
Rod with Rubber Grip
End Shape
Round
Accuracy
0.0001 in

Description

Micrometer Setting Standard, Accuracy 0.0001 in, Diameter 1/4 in, Dimension Type Inch, End Shape Round, Included Lengths 5 in, Length 5 in, Number of Pieces 1, Rod Style Rod with Rubber Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.