This item is Discontinued.

Starrett Granite Angle Plate, Pink, 2-Face, 12x12x12 81581

Granite Angle Plate, Pink, 2-Face, 12x12x12 (Discontinued)

  • Mfr # 81581
  • Zoro # G2124319
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
81581
Zoro #
G2124319
UPC #
049659815818
Country of Origin
United States

Dimensions

Surface Size (In.)
12 x 12
Surface Size (mm)
300 x 300
Thickness (In.)
12 in
Thickness (mm)
300

Details

Item
Granite Angle Plate
Color
Pink
Type
2-Face
Grade
A Inspection
Weight (Lbs.)
190
Flatness Unilateral Tolerance (In.)
0.0012
Flatness Unilateral Tolerance (mm)
150
Weight (Kilograms.)
86

Description

Item Granite Angle Plate, Color Pink, Grade A Inspection, Flatness Unilateral Tolerance (In.) 0.0012, Flatness Unilateral Tolerance (mm) 150, Surface Size (In.) 12 x 12, Surface Size (mm) 300 x 300, Weight (Kilograms.) 86, Weight (Lbs.) 190

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.