This item is Discontinued.

Starrett Granite Angle Plate, Pink, 2-Face, AA, 9x9x9 81576

Granite Angle Plate, Pink, 2-Face, AA, 9x9x9 (Discontinued)

  • Mfr # 81576
  • Zoro # G6499272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81576
Zoro #
G6499272
UPC #
049659815764
Country of Origin
United States

Dimensions

Surface Size (In.)
9 x 9
Surface Size (mm)
225 x 225
Thickness (mm)
225
Thickness (In.)
9 in

Details

Item
Granite Angle Plate
Color
Pink
Type
2-Face
Grade
AA Laboratory
Weight (Kilograms.)
36
Flatness Unilateral Tolerance (In.)
0.0006
Flatness Unilateral Tolerance (mm)
150
Weight (Lbs.)
80

Description

Item Granite Angle Plate, Color Pink, Grade AA Laboratory, Flatness Unilateral Tolerance (In.) 0.0006, Flatness Unilateral Tolerance (mm) 150, Surface Size (In.) 9 x 9, Surface Size (mm) 225 x 225, Weight (Kilograms.) 36, Weight (Lbs.) 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.