Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81614
Zoro #
G2124230
UPC #
049659816143
Country of Origin
United States
Dimensions
Surface Size (In.)
3 x 12
Surface Size (mm)
75 x 300
Thickness (In.)
72 in
Thickness (mm)
1800
Details
Item
Granite Straight Edge
Color
Pink
Grade
AA Laboratory
Weight (Lbs.)
285
Flatness Unilateral Tolerance (In.)
0.0006
Weight (Kilograms.)
129
Flatness Unilateral Tolerance (mm)
150
Description
Item Granite Straight Edge, Color Pink, Grade AA Laboratory, Flatness Unilateral Tolerance (In.) 0.0006, Flatness Unilateral Tolerance (mm) 150, Surface Size (In.) 3 x 12, Surface Size (mm) 75 x 300, Weight (Kilograms.) 129, Weight (Lbs.) 285
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.