Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80650
Zoro #
G9854957
UPC #
049659806502
Country of Origin
United States
Dimensions
Width
24 in
Surface Size (In.)
24 in x 24 in
Surface Size (mm)
600 mm x 600 mm
Thickness (In.)
6 in
Thickness (mm)
150
Thickness
6 in
Surface Size
24 in x 24 in; 609 mm x 914 mm
Length
24 in
Details
Item
Surface Plate
Color
Pink
Type
2-Ledge
Grade
A
Weight (Kilograms.)
139 kg
Flatness Unilateral Tolerance (In.)
0.000150
Weight (Lbs.)
306 lb
Flatness Unilateral Tolerance (mm)
0.0038
Includes Case
No
Material
Granite
Flatness
0.000150 in/0.0038 mm
Standards
ASME B89.3.7 2013, GGG-P-463c
Edge Style
Two Ledges
Application Grade
Inspection
Case Type
Crate
Description
Item Surface Plate, Material Granite, Application Grade Inspection, Color Pink, Edge Style Two Ledges, Flatness 0.000150 in/0.0038 mm, Grade A, Length 24 in, Surface Size 24 in x 24 in; 609 mm x 914 mm, Thickness 6 in, Case Type Crate, Flatness Unilateral Tolerance (In.) 0.000150, Flatness Unilateral Tolerance (mm) 0.0038, Includes Case No, Standards ASME B89.3.7 2013, GGG-P-463c, Surface Size (In.) 24 in x 24 in, Surface Size (mm) 600 mm x 600 mm, Weight (Kilograms.) 139 kg, 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.