Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80886
Zoro #
G2124510
UPC #
049659808865
Country of Origin
United States
Dimensions
Width
48 in
Surface Size (In.)
30 in x 48 in
Thickness (In.)
8 in
Thickness (mm)
200
Surface Size (mm)
750 mm x 1200 mm
Thickness
8 in
Length
30 in
Surface Size
30 in x 48 in; 900 mm x 900 mm
Details
Item
Surface Plate
Color
Pink
Type
2-Ledge
Grade
A
Flatness Unilateral Tolerance (In.)
0.000400
Weight (Kilograms.)
576 kg
Weight (Lbs.)
1,270 lb
Flatness Unilateral Tolerance (mm)
0.0102
Edge Style
Two Ledges
Standards
ASME B89.3.7 2013, GGG-P-463c
Flatness
0.000400 in/0.0102 mm
Application Grade
Inspection
Case Type
Crate
Material
Granite
Includes Case
No
Description
Item Surface Plate, Material Granite, Application Grade Inspection, Color Pink, Edge Style Two Ledges, Flatness 0.000400 in/0.0102 mm, Grade A, Length 30 in, Surface Size 30 in x 48 in; 900 mm x 900 mm, Thickness 8 in, Case Type Crate, Flatness Unilateral Tolerance (In.) 0.000400, Flatness Unilateral Tolerance (mm) 0.0102, Includes Case No, Standards ASME B89.3.7 2013, GGG-P-463c, Surface Size (In.) 30 in x 48 in, Surface Size (mm) 750 mm x 1200 mm, Weight (Kilograms.) 576 kg, 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.