Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80891
Zoro #
G9855133
UPC #
049659808919
Country of Origin
United States
Dimensions
Width
48 in
Surface Size (In.)
48 in x 48 in
Thickness (mm)
200
Thickness (In.)
8 in
Surface Size (mm)
1200 mm x 1200 mm
Length
48 in
Thickness
8 in
Surface Size
48 in x 48 in; 1200 mm x 1800 mm
Details
Item
Surface Plate
Color
Pink
Type
No Ledge
Grade
A
Weight (Lbs.)
2,030 lb
Flatness Unilateral Tolerance (In.)
0.000500
Weight (Kilograms.)
921 kg
Flatness Unilateral Tolerance (mm)
0.0130
Application Grade
Inspection
Flatness
0.000500 in/0.0127 mm
Includes Case
No
Material
Granite
Edge Style
Flat
Standards
ASME B89.3.7 2013, GGG-P-463c
Case Type
Crate
Description
Item Surface Plate, Material Granite, Application Grade Inspection, Color Pink, Edge Style Flat, Flatness 0.000500 in/0.0127 mm, Grade A, Length 48 in, Surface Size 48 in x 48 in; 1200 mm x 1800 mm, Thickness 8 in, Case Type Crate, Flatness Unilateral Tolerance (In.) 0.000500, Flatness Unilateral Tolerance (mm) 0.0130, Includes Case No, Standards ASME B89.3.7 2013, GGG-P-463c, Surface Size (In.) 48 in x 48 in, Surface Size (mm) 1200 mm x 1200 mm, Weight (Kilograms.) 921 kg, 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.