Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80758
Zoro #
G9855124
UPC #
049659807585
Country of Origin
United States
Dimensions
Width
72 in
Surface Size (In.)
48 in x 72 in
Surface Size (mm)
1200 mm x 1800 mm
Thickness (In.)
10 in
Thickness (mm)
250
Length
48 in
Thickness
10 in
Surface Size
48 in x 72 in; 1200 mm x 1800 mm
Details
Item
Surface Plate
Color
Pink
Type
No Ledge
Grade
A
Flatness Unilateral Tolerance (mm)
0.0177
Weight (Lbs.)
3,300 lb
Weight (Kilograms.)
1,497 kg
Flatness Unilateral Tolerance (In.)
0.000700
Flatness
0.000700 in/0.0177 mm
Material
Granite
Includes Case
No
Application Grade
Inspection
Edge Style
Flat
Standards
ASME B89.3.7 2013, GGG-P-463c
Case Type
Crate
Description
Item Surface Plate, Material Granite, Application Grade Inspection, Color Pink, Edge Style Flat, Flatness 0.000700 in/0.0177 mm, Grade A, Length 48 in, Surface Size 48 in x 72 in; 1200 mm x 1800 mm, Thickness 10 in, Case Type Crate, Flatness Unilateral Tolerance (In.) 0.000700, Flatness Unilateral Tolerance (mm) 0.0177, Includes Case No, Standards ASME B89.3.7 2013, GGG-P-463c, Surface Size (In.) 48 in x 72 in, Surface Size (mm) 1200 mm x 1800 mm, Weight (Kilograms.) 1,497 kg, 72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.