Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80656
Zoro #
G9854975
UPC #
-
Country of Origin
United States
Dimensions
Surface Size (In.)
24 x 36
Thickness (In.)
6 in
Thickness (mm)
150
Surface Size (mm)
600 x 900
Details
Item
Granite Surface Plate
Color
Pink
Type
2-Ledge
Grade
AA Laboratory
Flatness Unilateral Tolerance (mm)
0.0025
Weight (Lbs.)
460 lb
Flatness Unilateral Tolerance (In.)
0.000100
Weight (Kilograms.)
209
Description
Item Granite Surface Plate, Color Pink, Grade AA Laboratory, Flatness Unilateral Tolerance (In.) 0.000100, Flatness Unilateral Tolerance (mm) 0.0025, Surface Size (In.) 24 x 36, Surface Size (mm) 600 x 900, Weight (Kilograms.) 209, Weight (Lbs.) 460 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.