Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80710
Zoro #
G9855273
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Surface Size (In.)
36 in x 48 in
Thickness (mm)
200
Surface Size (mm)
900 mm x 1200 mm
Thickness (In.)
8 in
Length
36 in
Thickness
8 in
Surface Size
36 in x 48 in; 900 mm x 1200 mm
Details
Item
Surface Plate
Color
Pink
Type
No Ledge
Grade
AA
Weight (Lbs.)
1,320 lb
Weight (Kilograms.)
599 kg
Flatness Unilateral Tolerance (In.)
0.000200
Flatness Unilateral Tolerance (mm)
0.0050
Standards
ASME B89.3.7 2013, GGG-P-463c
Flatness
0.000200 in/0.0050 mm
Edge Style
Flat
Application Grade
Laboratory
Material
Granite
Case Type
Crate
Includes Case
No
Description
Item Surface Plate, Material Granite, Application Grade Laboratory, Color Pink, Edge Style Flat, Flatness 0.000200 in/0.0050 mm, Grade AA, Length 36 in, Surface Size 36 in x 48 in; 900 mm x 1200 mm, Thickness 8 in, Case Type Crate, Flatness Unilateral Tolerance (In.) 0.000200, Flatness Unilateral Tolerance (mm) 0.0050, Includes Case No, Standards ASME B89.3.7 2013, GGG-P-463c, Surface Size (In.) 36 in x 48 in, Surface Size (mm) 900 mm x 1200 mm, Weight (Kilograms.) 599 kg, 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.